Shop All Military & Tactical Boots
5.11
Military/Tactical Boot, 8" H, Size 12, PR
Mfr # 12417
Zoro # G8294160
product price: $119.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Electrical Hazard Rated No
- Max. Heat Rating Not Rated
- Predominant Footwear Color Coyote
- Footwear Style Military/Tactical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 12417
- Zoro # G8294160
- UPC # 888579291780
- Country of Origin Bangladesh
- Category Military & Tactical Boots
Dimensions
Height | 8 in |
Footwear Width | W |
Size | 12 |
Heel Height | Less Than 1/2 in |
Footwear Size | 12 |
Description
Military/Tactical Boot, Footwear Style Military/Tactical, 12, W, Men's, Coyote, Front Lace and Side Zipper, Shineable Toe No, Toe Type Plain, Waterproof No, Insulated No, 8 in Height, Coyote, Style Number 12417, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND High Performance FR Hi-Vis Hoodie, Hi-Vi (IHDPANT29RT2XT)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- SELLSTROM Ratchet Faceshield Assm 8 IR Flip Window (S32181)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 466Z31 (466Z31)
- 5.11 Military/Tactical Boot, Size 7-1/2, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- 5.11 Military/Tactical Boot, 8" H, Size 5, PR (12417)
- 5.11 Tactical Boots, 9-1/2, R, Blk, Composite, PR (12416)
- 5.11 Tactical Boots, 10, R, Black, Plain, Mens, PR (12391)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- REEBOK Military Boots, 6in, 9M, Desert Tan, PR (RB8694)
- 5.11 Foot Protection