Shop All Flame Resistant & Arc Flash Shirts
5.11
Mens Utility T-Shirt, Dark Navy, M
Mfr # 41017
Zoro # G0192687
product price: $30.00
/ea
$30.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 4.5 oz
- Fits Chest Size 38 in to 40 in
- Type Tactical
- Neck Size 15 in to 15-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 41017
- Zoro # G0192687
- UPC # 844802376860
- Country of Origin China
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Neck Size | 15 in to 15-1/2 in |
Sleeve Length | Short Sleeve |
Details
Item | Men's Utility T-Shirt |
Color | Dark Navy |
Fabric Weight | 4.5 oz |
Type | Tactical |
Material Trade Name | Polyester |
Description
Men's Utility T-Shirt, Size M, Color DARK NAVY, Material 100 Percent Polyester, Fits Chest Size 38 In. to 40 In., Sleeve Length Short Sleeve, Neck Size 15 In. to 15-1/2 In., Fabric Polyester, Fabric Weight 4.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RWG4020 Standard Split Cowhide Leather Driver, Glove Size: M (RWG4020M)
- GORILLA GRIP GLOVE GORILLA GRIPMX LG (25322-26)
- OPTIC MAX Visitor Safety Glasses, OTG, vented temples, Clear Lens (155C)
- ARIAT Size 9 1/2 Men's Western Boot Steel Work Boot, Brown (10014241)
- 5.11 Stryke Shirt, Khaki, L (72399)
- 5.11 Performance Polo, 3XL, Black (72049)
- MCR SAFETY FR Long Sleeve Shirt, 8.7 cal/sq cm, Gray (S1GXL)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, Large, REG (105784-BLMLREG)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT FR Pullover Hoodie, Men's, M (10032829)
- 5.11 Arc Flash and Flame Resistant Clothing