Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 42" x 36", Khaki
Mfr # 74461
Zoro # G7241617
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Khaki
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7241617
- UPC # 888579098198
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Fast-Tac Urban Pants |
Color | Khaki |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Urban Pants |
Number of Outside Pockets | 5 |
Pockets | 5 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Urban Pants, Size 42 In. x 36 In., Khaki, Fits Waist Size 42 In., Garment Style Pants, Inseam 36 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Hazardous Waste Self-Laminating Label (HW5SL100)
- 3M 3M„¢ 5702 Caution Stripe Tape, 2"W x 108'L, Black/Yellow, 1 Roll (70006747730)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT42)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-595-WT)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Apex Pants, Size 35" x 34", Dark Navy (74434)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- 5.11 Workwear and Protective Clothing