Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 42" x 34", Navy
Mfr # 74461
Zoro # G7240445
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7240445
- UPC # 888579098051
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Fast-Tac Urban Pants |
Color | Khaki |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Pants |
Number of Outside Pockets | 5 |
Pockets | 5 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Urban Pants, Size 32 In. x 34 In., Khaki, Fits Waist Size 32 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 21-1/4 In Lx16 In Wx10-1/2 In D, Bl (IM2620)
- ARIAT Size 12D Men's Western Boot Steel Work Boot, Brown (10006961)
- TINGLEY Safeyflex Flame Resistant Rain Overall, Green, 4XL (O41008)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XL, PR (19K978)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Apex Pants, Size 32" x 34", Black (74434)
- 5.11 Men's Tactical Pant, Black, 48 to 49" (74251)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Taclite Pro Pant, Mens, Black, 38x36 (74273)
- 5.11 Workwear