Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 40" x 36", Brown
Mfr # 74461
Zoro # G7241057
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester Ripstop
- Gender Men's
- Inseam 36 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7241057
- UPC # 888579097771
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Fast-Tac Urban Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 4.7 oz. |
Closure Type | Melamine Button, YKK Zipper |
Garment Style | Men's Urban Pants |
Pockets | 5 |
Number of Outside Pockets | 5 |
Description
Men's Urban Pants, Size 30 In. x 36 In., Black, Fits Waist Size 30 In., Garment Style Pants, Inseam 36 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taffeta Flagging Tape, Yellow Glo, 150 ft (TFYG-200)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- MSA SAFETY MSA Advantage™ 420 Half Mask, M (10119575)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, L R (74003)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Mens Cargo Pants, Size 42" x 36", Black (74439)
- 5.11 Workwear and Protective Clothing