Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 40" x 34", Khaki
Mfr # 74461
Zoro # G7240810
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 30 in
- Inseam 34 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7240810
- UPC # 888579099126
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Fast-Tac Urban Pants |
Color | Charcoal |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Pants |
Pockets | 5 |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 5 |
Description
Men's Urban Pants, Size 30 In. x 34 In., Charcoal, Fits Waist Size 30 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- VF IMAGEWEAR Red Kap® Enhanced Visibility Long Sleeve Work Shirt, Fluorescent Yellow/Green, Regular, L (SS14YERGL)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Yellow (463944)
- LAVI INDUSTRIES Barrier Rope, Crimson, Velour, 6 ft. L (00-930161/6CR)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Apex Pant, 35", Ranger Green, YKK Zipper (74434-186-35-34)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- 5.11 Workwear