Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 40" x 34", Black
Mfr # 74461
Zoro # G7236096
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 40 in
- Inseam 34 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7236096
- UPC # 888579097733
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Fast-Tac Urban Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Pants |
Pockets | 5 |
Number of Outside Pockets | 5 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Urban Pants, Size 40 In. x 34 In., Black, Fits Waist Size 40 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (2065-S (7))
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- TOUGH DUCK XL Hi-Vis Sweatshirt, Black (S49411)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Workwear