Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 38" x 34", Khaki
Mfr # 74461
Zoro # G7222610
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 38 in
- Inseam 34 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7222610
- UPC # 888579098082
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac Urban Pants |
Color | Khaki |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Pants |
Pockets | 5 |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 5 |
Description
Men's Urban Pants, Size 38 In. x 34 In., Khaki, Fits Waist Size 38 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 13 in, TrgRlsLtchSys, Blk (3I-2914-15BE)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- 5.11 Taclite Pro Pants, 38, Battle Brown (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam (NA2CP-36-38-34)
- 5.11 Work Pants and Shorts