Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 38" x 34", Black
Mfr # 74461
Zoro # G7222647
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 38 in
- Inseam 34 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7222647
- UPC # 888579097726
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac Urban Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Pants |
Pockets | 5 |
Number of Outside Pockets | 5 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Urban Pants, Size 38 In. x 34 In., Black, Fits Waist Size 38 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- MCR SAFETY Economy Grade Cow Grain Driver, L, PK12 (3215L)
- RADIANS Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Scratch-Resistant, 12PK (CT1-11)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (20747)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Men's Tactical Pant, Black, 46 to 47" (74251)
- 5.11 EMS Pants, 36/30, Black (74310)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- 5.11 Workwear