Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 38" x 32", Khaki
Mfr # 74461
Zoro # G0226587
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G0226587
- UPC # 888579097993
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac Urban Pants |
Color | Khaki |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 4.7 oz. |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 5 |
Pockets | 5 |
Garment Style | Pants |
Description
Men's Urban Pants, Size 38 In. x 32 In., Khaki, Fits Waist Size 38 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NSK24-08)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, XL, 1 PR (2062-XL (10))
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- ALLEGRO INDUSTRIES Fit Check Ampules, Isoamyl Acetate, PK10 (0201)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- CAT WORKWEAR Trademark Trouser, Workwear, Cargo with (C172-48B)
- 5.11 Work Pants and Shorts