Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 38" x 30", Brown
Mfr # 74461
Zoro # G7222629
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Battle Brown
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7222629
- UPC # 888579098266
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac Urban Pants |
Color | Battle Brown |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Garment Style | Pants |
Closure Type | Melamine Button, YKK Zipper |
Pockets | 5 |
Number of Outside Pockets | 5 |
Description
Men's Urban Pants, Size 38 In. x 30 In., Battle Brown, Fits Waist Size 38 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Specialty Vent Covert Tactical Glove, XL, Black, 5-63/64" L, PR (MSV-55-011)
- 3M Disposable Half Mask Respirator size M (5203)
- NMC Danger Carbon Monoxide May Be Present Sign, D375PB (D375PB)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Taclite Pro Pant, Mens, Black, 34x32 (74273)
- 5.11 Workwear