Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 36" x 30", Khaki
Mfr # 74461
Zoro # G7241160
product price: $45.00
/ea
Not eligible for select promotions
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 36 in
- Inseam 30 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7241160
- UPC # 888579097894
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Urban Pants |
Color | Khaki |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Pockets | 5 |
Garment Style | Pants |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 5 |
Description
Men's Urban Pants, Size 36 In. x 30 In., Khaki, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, L, PK12 (92718NFL)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-107-04)
- DC CARGO Red Safety Flag with Wire Loop, 2PK (SFWLR-2)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-PP)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Stryke Pants, 36, Storm (74369)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 30/ 30 (TB0A1VA9D02)
- 5.11 Workwear