Shop All Work Pants and Shorts
5.11
Mens Urban Pants, Size 36" x 30", Charcoal
Mfr # 74461
Zoro # G7240969
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74461
- Zoro # G7240969
- UPC # 888579098976
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Item | Fast-Tac Urban Pants |
Color | Charcoal |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Number of Outside Pockets | 5 |
Closure Type | Melamine Button, YKK Zipper |
Pockets | 5 |
Garment Style | Pants |
Description
Men's Urban Pants, Size 36 In. x 30 In., Charcoal, Fits Waist Size 36 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Iron Eagle Rain Bib Overall, Unrated, Green, L (O22008)
- BRADY Portable Label Printer Kit, BMP41 Series, Single Color Capability (BMP41-KIT-EL)
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- 5.11 Men's Tactical Pant, Black, 28 to 29" (74251)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x32 (LU20RB 30 32)
- 5.11 Workwear