Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Tundra, 38 to 39"
Mfr # 74251
Zoro # G7692492
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 38 in
- Fabric Weight 8.5 oz
- Fits Waist Size 38 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692492
- UPC # 844802102803
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Tundra |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Garment Style | Tactical Pant |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Pockets | 7 |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Tundra, Size 38, Fits Waist Size 38 to 39 In., Inseam 30 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die-Cut Reflective Number Label, 5, PK5 (DWR-1.5-5-5)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- ARIAT Size 8-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ZORO SELECT Glove Dispenser, PETG, 10-1/2 In.W, 2 Boxes (6GLA5)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- 5.11 Workwear