Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, OD Green, 44 to 45"
Mfr # 74251
Zoro # G7692264
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color OD Green
- Material 100% Cotton Canvas
- Gender Men's
- Size 44 in
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692264
- UPC # 870699003152
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in to 45 in |
Details
Item | Men's Tactical Pants |
Color | OD Green |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Garment Style | Tactical Pant |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color OD Green, Size 44, Fits Waist Size 44 to 45 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sediment Drain Filter, 29" L, 29" W, 20" H (FLT746-WPT)
- JAMCO Flammable Safety Cabinet, 22 gal., Yellow (BT22YP)
- MACURCO Fixed CO/NO2 Dual Detector (CX-6)
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H, PK12 (72HB/40-40 KAx12 Silver)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Taclite EMS Pants, 28/32, Dark Navy (74363)
- 5.11 Work Pants and Shorts