Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, OD Green, 40 to 41"
Mfr # 74251
Zoro # G7692246
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 40 in
- Fabric Weight 8.5 oz
- Fits Waist Size 40 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692246
- UPC # 870699003138
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in to 41 in |
Details
Item | Men's Tactical Pants |
Color | OD Green |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Garment Style | Tactical Pant |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color OD Green, Size 40, Fits Waist Size 40 to 41 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIUS PLUGZ Disposable Uncorded Ear Plugs, Bullet Shape, PU Foam, 32 DB, 100 Pairs, Green PK (EP100FG)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR25)
- WOLVERINE Size 7 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Men's Tactical Pant, Fire Navy, 40 to 41" (74251)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Shorts, 5.11 Patrol, Size 32, Black (43057)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Workwear and Protective Clothing