Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, OD Green, 38 to 39"
Mfr # 74251
Zoro # G7692325
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 38 in
- Fabric Weight 8.5 oz
- Fits Waist Size 38 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692325
- UPC # 870699003213
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | OD Green |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Garment Style | Tactical Pant |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color OD Green, Size 38, Fits Waist Size 38 to 39 In., Inseam 34 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Emergency Eye Wash Station Keep Area Clear Sign, EGA4PB (EGA4PB)
- JUSTRITE Steel Wash Tank with Basket ext. dia. 9.38" x 10" H (CAN135)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- SIGNMISSION OSHA CAREFUL Sign Multiple Saw Blades Lock Out 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-BC-P-710-L-10073)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Ripstop TDU Pant, TDU Khaki, S S (74003)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- MILWAUKEE TOOL Heavy Duty Flex Work Pants, Gray 3630 (701G-3630)
- 5.11 Work Pants and Shorts