Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, OD Green, 38 to 39"
Mfr # 74251
Zoro # G7692151
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 38 in
- Fabric Weight 8.5 oz
- Fits Waist Size 38 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692151
- UPC # 870699003039
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | OD Green |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Number of Outside Pockets | 7 |
Garment Style | Tactical Pant |
Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color OD Green, Size 38, Fits Waist Size 38 to 39 In., Inseam 30 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- ELECTRIDUCT ED 7" Yellow Plastic Sport Traffic Cones (TC-ED-7-10PK-YL)
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray X-Large (234G-21XL)
- GASCO Calibration Gas, Carbon Dioxide, Nitrogen, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-35-3)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x30 (74273)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- 5.11 Workwear and Protective Clothing