Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Khaki, 48 to 49"
Mfr # 74251
Zoro # G7692666
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 48 in
- Inseam 39 1/2 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692666
- UPC # 870699003817
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in to 49 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 8.5 oz |
Garment Style | Tactical Pant |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 7 |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Khaki, Size 48, Fits Waist Size 48 to 49 In., Inseam 39 1/2 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY SAS Safety 6809 Tyvek Shoe Cover- LG/XLG (SAS-6809)
- BRADY Lockout Padlock, KD, White, 1-3/4"H (143123)
- CONDOR Cross Arm Strap, Temporary, 425 lb., Plystr (19F391)
- SPEEDFX RACING FUEL JUG, VENT CAP (8845)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Stryke Pant, Size 42, Charcoal (74369)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Defender Flex Jeans, Size 36", DW Indigo (74477)
- 5.11 Stryke Pant, TDU Green, 42 36 (74369)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- 5.11 Workwear and Protective Clothing