Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Khaki, 42 to 43"
Mfr # 74251
Zoro # G7691643
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 42 in
- Fabric Weight 8.5 oz
- Fits Waist Size 42 in to 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7691643
- UPC # 870699002780
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in to 43 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Pant |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Pockets | 7 |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Khaki, Size 42, Fits Waist Size 42 to 43 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, 12" Height, 18" Width, Aluminum, High Voltage Keep Out No Trespassing, Landscape (OS-DS-A-1218-L-2547)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (4561XXL-10)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Spandex (EXO-HSY-05-XL)
- ZING ZING Butterfly Valve Lockout, Red, 7605 (7605)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- 5.11 Taclite EMS Pants, L/4, Dark Navy (64369)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Stryke Pant, Khaki, 38 30 (74369)
- TRU-SPEC Mens Tactical Pants, Size 34", Black (1062)
- 5.11 Workwear and Protective Clothing