Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Khaki, 38 to 39"
Mfr # 74251
Zoro # G3514874
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Khaki
- Material 100% Cotton Canvas
- Gender Men's
- Fabric Weight 8.5 oz
- Fits Waist Size 38 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G3514874
- UPC # 870699002858
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Khaki |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 8.5 oz |
Garment Style | Pants |
Pockets | 7 |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Khaki, Size 38, Fits Waist Size 38 to 39 In., Inseam 34 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R)/Nomex(R) (RKNAR-QC-BDP/UBK)
- MILWAUKEE TOOL Knit Gloves, Finished, Size M (48-73-7011)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620L)
- VULCAN Squeeze Lock Suspension, Cowboy Style (VCB101)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- CAT WORKWEAR Operator Flex Short, 36", Dark Earth (1820016-629)
- 5.11 Workwear and Protective Clothing