Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Fire Navy, 44 to 45"
Mfr # 74251
Zoro # G7692955
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fire Navy
- Material 100% Cotton Canvas
- Gender Men's
- Size 44 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7692955
- UPC # 844802103770
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in to 45 in |
Details
Item | Men's Tactical Pants |
Color | Fire Navy |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Garment Style | Tactical Pant |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Fire Navy, Size 44, Fits Waist Size 44 to 45 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair Nosing 3'0" Black-Drilled (131-BLA3)
- WHEELOCK Bell, 24VAC, Red, 6 in. H (CN121062)
- REFRIGIWEAR Sweatshirt Insulated Quilted Black M (0488RBLKMED)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- 5.11 Stryke Pant, TDU Green, 28 30 (74369)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 38x34 (74273)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- TOUGH DUCK Fleece Lined Flex Twill Cargo Pant, WP06 (WP063)
- 5.11 Workwear and Protective Clothing