Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Fire Navy, 40 to 41"
Mfr # 74251
Zoro # G6046424
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 40 in
- Fabric Weight 8.5 oz
- Fits Waist Size 40 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G6046424
- UPC # 844802103756
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in to 41 in |
Details
Item | Men's Tactical Pants |
Color | Fire Navy |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Garment Style | Tactical Pant |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Fire Navy, Size 40, Fits Waist Size 40 to 41 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- TILSATEC Cut Resistant Sleeve, 18 In. (TTP880DP-18-TS)
- PANDUIT Mp Cassette, Turn-Tell Self-Laminating L (R100X075V1M)
- BRADY 1" x 2-1/4" White on Translucent Label, Self Laminating Vinyl (THT-75-427-3)
- 5.11 Men's Tactical Pant, OD Green, 40 to 41" (74251)
- 5.11 Men's Tactical Pant, Black, 40 to 41" (74251)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Taclite Short, Coyote, 34 to 35" (73287)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- 5.11 Workwear and Protective Clothing