Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Fire Navy, 38 to 39"
Mfr # 74251
Zoro # G4742385
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 38 in
- Fabric Weight 8.5 oz
- Fits Waist Size 38 in to 39 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G4742385
- UPC # 844802103749
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in to 39 in |
Details
Item | Men's Tactical Pants |
Color | Fire Navy |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 7 |
Garment Style | Tactical Pant |
Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Fire Navy, Size 38, Fits Waist Size 38 to 39 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, X-Large, Lime, Class 3 (155C-3 XL)
- 3M 12264 Privo Black FrameIO Lens Protective Eyewear (10078371620902)
- MCR SAFETY Prem Leather Driver Natural, XL, PK12 (3100XL)
- ACCUFORM 0.1 Height, 4.2 Width, Self-Adhesive Polyester (NAP1510P)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Workwear