Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Black, 42 to 43"
Mfr # 74251
Zoro # G7427402
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Cotton Canvas
- Gender Men's
- Size 42 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7427402
- UPC # 870699002339
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in to 43 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Pockets | 7 |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Pant |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 42, Fits Waist Size 42 to 43 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0036BL)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- MCR SAFETY Industry Grade Cow Grain Driver, 2XL, PK12 (32113XXL)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (23453)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Womens Stryke Pants, Size 20, Dark Navy (64418)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- ROUGHRIDER MENS LOW RISE FIT WITH CEL POCKET BLACK SIZE 44X36UNF (R988BCM44XUNF)
- 5.11 Work Pants and Shorts