Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Black, 40 to 41"
Mfr # 74251
Zoro # G7691187
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Cotton Canvas
- Gender Men's
- Size 40 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7691187
- UPC # 870699002506
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in to 41 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Pockets | 7 |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Garment Style | Tactical Pant |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 40, Fits Waist Size 40 to 41 In., Inseam 36 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 500 (M71-29-427)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 1 PR (RWGD106XXL)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Navy Blue (FP-N-100-S-NBLE)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A400AF)
- 5.11 Men's Tactical Pant, Fire Navy, 40 to 41" (74251)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Women's Taclite Pro Pant, Dark Navy, 6, (64360)
- 5.11 Taclite Pro Pant, Mens, Black, 34x34 (74273)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 32)
- 5.11 Workwear and Protective Clothing