Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Black, 40 to 41"
Mfr # 74251
Zoro # G7427393
product price: $55.00
/ea
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Cotton Canvas
- Gender Men's
- Size 40 in
- Fabric Weight 8.5 oz
- Fits Waist Size 40 in to 41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7427393
- UPC # 870699002322
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in to 41 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 7 |
Pockets | 7 |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Pant |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 40, Fits Waist Size 40 to 41 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, 3X-Large (7040SD-OR 3XL)
- PYRAMEX Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (SBB5070DT)
- BRADY Label, 3/4 in W, White (M6-10-473)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Ripstop TDU Pant, Dark Navy, M R (74003)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Stryke Pant, Black, 34 30 (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Taclite Pro Pant, Mens, Black, 32x32 (74273)
- 5.11 Work Pants and Shorts