Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Black, 36 to 37"
Mfr # 74251
Zoro # G7427445
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Cotton Canvas
- Gender Men's
- Size 36 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7427445
- UPC # 870699002483
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in to 37 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 8.5 oz |
Garment Style | Tactical Pant |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Number of Outside Pockets | 7 |
Pockets | 7 |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 36, Fits Waist Size 36 to 37 In., Inseam 36 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S ( 8 ), Brown (MPT-07-008)
- GLOVE GUARD LP OktoLock(R), Clip, Yellow (OK0203YW)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- QUALITY RESOURCE GROUP Banner, VPP Star Worksite, 4 x 6 ft. (VBA46)
- 5.11 Stryke Pant, Black, 32 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 Tactical Shorts, 40 in., Khaki (73327)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- CARHARTT BN0151 M Loose Fit Cnvs Utly Wrk Pnt (B151-NVY)
- 5.11 Workwear and Protective Clothing