Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Black, 36 to 37"
Mfr # 74251
Zoro # G7426921
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Cotton Canvas
- Gender Men's
- Size 36 in
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G7426921
- UPC # 870699002216
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Pockets | 7 |
Closure Type | YKK Zipper, PRYM Snap |
Garment Style | Tactical Pant |
Number of Outside Pockets | 7 |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 36, Fits Waist Size 36 to 37 In., Inseam 30 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- MECHANIX WEAR D13, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L (10), 100 PK, Black (D13-05-010-100)
- MIGHTY LINE Floor marking, Yellow, 4 inx4 in, Roll (MT401)
- PIP Class 00 Electrical Glove, Size 10, PR (147-00-11/10)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Apex Pants, Size 36", Volcanic (74434)
- 5.11 Stryke Pant, Khaki, 36 32 (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Apex Pant Women, 6, Dark Navy, Zipper (64446-724-6-R)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- 5.11 Workwear