Shop All Work Pants and Shorts
5.11
Men's Tactical Pant, Black, 36 to 37"
Mfr # 74251
Zoro # G3514743
product price: $55.00
/ea
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Cotton Canvas
- Gender Men's
- Fabric Weight 8.5 oz
- Fits Waist Size 36 in to 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G3514743
- UPC # 870699002308
- Country of Origin Cambodia
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Fits Waist Size | 36 in to 37 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Pants |
Color | Black |
Material | 100% Cotton Canvas |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 8.5 oz |
Number of Outside Pockets | 7 |
Pockets | 7 |
Garment Style | Pants |
Closure Type | YKK Zipper, PRYM Snap |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Includes Hammer Loop | No |
Style Number | 74251 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 36, Fits Waist Size 36 to 37 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE ACM 3mm, 12"x12", 1/2" Rounded Corners (15-1910-1212-601)
- KINCO Leather Palm Gloves, Orange, L, PR (1918 LRG)
- HONEYWELL NORTH Howard Leight„¢ LPF-30 Maximum Lite® Ear Plugs, Disposable, NRR 30, Corded, 100 Pairs/Box (LPF-30)
- PROFILE Premier G23 Knee Boots, Brick Red, Size 9, Men, 15" H, PR (93255)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- 5.11 Stryke Pant, Khaki, 32 30 (74369)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- 5.11 Work Pants and Shorts