Shop All Work Pants and Shorts
5.11
Mens Tactical Pant, Black, 34 x 36 in.
Mfr # 45502
Zoro # G2638399
product price: $105.00
/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 94% Nylon/6% Elastane
- Gender Men's
- Fabric Weight 3.8 oz
- Fits Waist Size 34 in
- Pockets 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 45502
- Zoro # G2638399
- UPC # 844802349765
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Men's Tactical Pant |
Color | Black |
Material | 94% Nylon/6% Elastane |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 3.8 oz |
Pockets | 8 |
Garment Style | Men's Tactical Pants |
Closure Type | YKK Zipper, PRYM Snaps and Melamine Button |
Description
Men's Tactical Pant, Size 34 In., Black, Fits Waist Size 34 In., Garment Style Pants, Inseam 36 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 100)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- DUPONT Tyvek 40Case Of 25 Large White Coverall (TY122SWHLG002500)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- 5.11 Stryke Pant, Khaki, 40 32 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- PIONEER Ripstop Pant, Green, Large (V1200461U-L)
- 5.11 Workwear and Protective Clothing