Shop All Flame Resistant & Arc Flash Pants
5.11
Men's Tactical Pant, Black, 34 to 35"
Mfr # 74251
Zoro # G3514734
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Size 34 in
- Material Trade Name 100% Cotton Canvas
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74251
- Zoro # G3514734
- UPC # 870699002292
- Country of Origin Cambodia
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 34 in |
Fits Waist Size | 34 in to 35 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Tactical Pants |
Color | Black |
Material Trade Name | 100% Cotton Canvas |
Inseam | 32 in |
Garment Style | Pants |
Fabric Weight | 8.5 oz |
Includes | Accepts Knee Pads, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Trademarked Rear Strap and Slash Pockets |
Number of Pockets | 7 |
Description
Men's Tactical Pant, Material 100 Percent Cotton Canvas, Color Black, Size 34, Fits Waist Size 34 to 35 In., Inseam 32 In., Pockets 7, Fabric Weight 8.5 Oz, Includes Trademarked Rear Strap and Slash Pockets, Reinforced Seat and Knees, Self Adjusting Comfort Waist, Accepts Knee Pads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN Double Lane Speed Hump 20FtLx3FtW (DH-SP-22-20)
- OCCUNOMIX Coverall Rainsuit, Black/Yellow, 4XL (SP-CVL-BY4X)
- CARHARTT Dungaree Work Pants, Black, Size 42x30 In (B11-BLK 42 30)
- SCOTCH 3M P100 Mold and Lead Paint Removal Respirator P-Series Valved Black M 1 pk (6297P1-DC)
- ARIAT Relaxed Fit FR Jeans, Men's, M (10012555)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's (10026002)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/32 (10012555)
- PROPPER Tactical Trouser, Black, Size 32X30, PR (F52512500132X30)
- CAT WORKWEAR FR Fire Resistant Cargo Pants, Navy (1810006-57E)
- ARIAT FR Carpenter Pants, Men's, M, 32/34 (10017227)
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- 5.11 Workwear and Protective Clothing