Shop All Work Pants and Shorts
5.11
Men's Taclite Pant, TDU Khaki, 46, Long
Mfr # 74273
Zoro # G7709177
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 46 in
- Inseam 39 1/2 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709177
- UPC # 844802150712
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Fits Waist Size | 46 in |
Details
Item | Men's Taclite Pro Pants |
Color | TDU Khaki |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 6.14 oz |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Men's Taclite Pant, Size 46, TDU Khaki, Fits Waist Size 46 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Skulls (6605)
- ANSELL Electrical Gloves, Yellow, Size 10, PR (RIG011Y-KIT)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10197221)
- CONDOR Safety Glasses, Visitor Series, Uncoated, Frameless, Clear Arm, Clear Lens, Pack of 12 (4VCL9)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- 5.11 Men's Tactical Pant, Fire Navy, 38 to 39" (74251)
- 5.11 Stryke Pant, Black, 34 34 (74369)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- 5.11 Work Pants and Shorts