Shop All Work Pants and Shorts
5.11
Men's Taclite Pant, Coyote, 52, Long
Mfr # 74273
Zoro # G7709152
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 52 in
- Inseam 39 1/2 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709152
- UPC # 844802150699
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 52 in |
Fits Waist Size | 52 in |
Details
Item | Men's Taclite Pro Pants |
Color | Coyote |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Description
Men's Taclite Pant, Size 52, Coyote, Fits Waist Size 52 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Iceman Boot Liner, Size 7, 10 in. H, Blk, PR (904000)
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- NMC Danger Boiler Room Authorized Personnel Only Sign, D481PB (D481PB)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Stryke Pant, Black, 36 30 (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 36X32 (101119-029-36-32)
- 5.11 Work Pants and Shorts