Shop All Work Pants and Shorts
5.11
Men's Taclite Pant, Charcoal, 46, Long
Mfr # 74273
Zoro # G7709021
product price: $66.99
/ea
Not eligible for select promotions
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 46 in
- Inseam 39 1/2 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709021
- UPC # 844802213530
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Fits Waist Size | 46 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Charcoal |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 6.14 oz |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Closure Type | YKK Zipper, PRYM Snap |
Number of Outside Pockets | 8 |
Description
Men's Taclite Pant, Size 46, Charcoal, Fits Waist Size 46 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Rainsuit, 3-Piece, Green, PVC/Poliester, 4XL (3882X4)
- PIP Nomex Hood, Full Face Without Bib (202-100)
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1774)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24122)
- 5.11 EMS Pants, 36/30, Black (74310)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 42x30 (74273)
- 5.11 Stryke Pant, Khaki, 34 30 (74369)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- 5.11 Workwear