Shop All Work Pants and Shorts
5.11
Men's Taclite Pant, Black, 52, Long
Mfr # 74273
Zoro # G7709107
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 52 in
- Inseam 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709107
- UPC # 844802150644
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 52 in |
Fits Waist Size | 52 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Taclite Pro Pant |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Men's Taclite Pant, Size 52, Black, Fits Waist Size 52 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Tingley Job Sight HighVisibility YellowOrange TwoTone Vest (V73852.S-M)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470Z30 (470Z30)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8 1/2, Tan, PR (A7286)
- DUPONT Boot Covers, L, White, Polyethylene Coated Spundbond Polypropylene, Elastic (PE444SWHLG010000)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Apex Pant Women, 10, Dark Navy, Zipper (64446-724-10-R)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- 5.11 Taclite Pro Pant, Mens, Coyote, 40x32 (74273)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- 5.11 Workwear and Protective Clothing