Shop All Work Pants and Shorts
5.11
Men's Taclite Pant, Black, 50, Long
Mfr # 74273
Zoro # G7709091
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 50 in
- Inseam 39 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709091
- UPC # 844802150637
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Fits Waist Size | 50 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 6.14 oz |
Pockets | 8 |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Taclite Pro Pant |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Men's Taclite Pant, Size 50, Black, Fits Waist Size 50 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES VinylStripe 5S Corner Markers Square Red, 25PK (VSC-ROUND-RED)
- PREDATOR Cut/Impact Resistant Glove, A9, XL, PR (PD4900XL)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (4561X-07)
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (1071-XXL (11))
- 5.11 Women's Tactical Pant, Black, 10, 30-32" (64358)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pants, 40, Tundra (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- 5.11 Workwear