Shop All Work Pants and Shorts
5.11
Men's Taclite Pant, Black, 48, Long
Mfr # 74273
Zoro # G7709082
product price: $60.65
/ea
Not eligible for select promotions
$60.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE Treated 65%/35% Poly Cotton/Ripstop
- Gender Men's
- Size 48 in
- Inseam 39 1/2 in
- Fabric Weight 6.14 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74273
- Zoro # G7709082
- UPC # 844802150620
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Fits Waist Size | 48 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Men's Taclite Pro Pants |
Color | Black |
Material | PTFE Treated 65%/35% Poly Cotton/Ripstop |
Gender | Men's |
Inseam | 39 1/2 in |
Fabric Weight | 6.14 oz |
Includes | Breathable, Double Reinforced Seat and Knees, Lightweight, PTFE Treated for Stain Resistance, Self Adjusting Comfort Waist, Wrinkle and Fade Resistant |
Garment Style | Taclite Pro Pant |
Pockets | 8 |
Number of Outside Pockets | 8 |
Closure Type | YKK Zipper, PRYM Snap |
Description
Men's Taclite Pant, Size 48, Black, Fits Waist Size 48 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Letter Label, S, 10 Cards, PK10 (DBV-5-S-10)
- ISOTUNES AirDefender Bluetooth Earmuff, Blk, Safety (IT-47)
- ZEPPELINPRODUCTS ZeppelinProducts UMS-BOLPSCRZ-LBR-46 OLE Miss Concho Crazyhorse Leather Belt; 46 Waist (UMS-BOLPSCRZ-LBR-46)
- EDWARDS SIGNALING Beacon, Steady Burn, Red, 120VAC (125LEDSR120A)
- 5.11 Men's Taclite Pant, TDU Khaki, 48, Long (74273)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Stryke Pants, 34, Storm (74369)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 32x32 (74273)
- 5.11 TDU Pant, Multicam, L R (74350)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Work Pants and Shorts