Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 44" x 30", Black
Mfr # 74439
Zoro # G7253681
product price: $59.15
/ea
Not eligible for select promotions
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 100% Polyester Ripstop
- Gender Men's
- Size 44 in
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7253681
- UPC # 888579088052
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Fits Waist Size | 44 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Cargo Pants, Size 44 In. x 30 In., Black, Fits Waist Size 44 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN MIG/Stick Welding Gloves, Cowhide Palm, L, PR (1434-5)
- EYE-OPENERFORTUNA 3 Layer Disposable Surgical Face Mask - 50 Piece (EY2629571)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4300B)
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, 3XL, 90 PK (LSE-104)
- 5.11 Stryke Pants, 34 x 34 In, Dark Navy (74369)
- 5.11 Women's Tactical Pant, Black, 6, 30-32" (64358)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 36x36 (74273)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 EMS Pants, 36/30, Black (74310)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- 5.11 Work Pants and Shorts