Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 42" x 34", Black
Mfr # 74439
Zoro # G7253237
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 42 in
- Inseam 34 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7253237
- UPC # 888579088243
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 42 In. x 34 In., Black, Fits Waist Size 42 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Knit, A5, XS, Black/Blue, PR (3020-XS (6))
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S1201SGAF-SKT)
- EDWARDS SIGNALING Signal Master, Red, H 1 x L 2 1/2 In (EG1M-RM)
- MARCO Leather Blast Gloves (10GL14)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- 5.11 Taclite Pro Pant, Mens, Charcoal, 34x30 (74273)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x34 (74273)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-32/34-BLK)
- 5.11 Workwear