Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 42" x 32", Black
Mfr # 74439
Zoro # G7253395
Not eligible for select promotions
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 42 in
- Inseam 32 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7253395
- UPC # 888579088144
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Fits Waist Size | 42 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Men's Cargo Pants |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 42 In. x 32 In., Black, Fits Waist Size 42 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, White/Yellow, L, PR (99NFWPCP-10)
- FEDERAL SIGNAL Speaker, Beige, 12-7/64" W (SST3-MV)
- WESTGATE EL-2ALED EMERGENCY UNIT, BLACK HOUSING DUAL 120/277 VOLTAGE, 1 WATT (8 LEDS X 0.125 WATT) PER HEAD. (EL-2A)
- CHARTPAK Press-On Numbers, Vinyl, 6", Black, PK21 (01198)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pants, 34 x 32 In, Dark Navy (74369)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- 5.11 TCLT PDU B-CL Pants, Size 42", Brown (74371)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- 5.11 Workwear