Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 40" x 32", Brown
Mfr # 74439
Zoro # G7248346
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 40 in
- Number of Outside Pockets 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7248346
- UPC # 888579088830
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Battle Brown |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 4.7 oz. |
Number of Outside Pockets | 9 |
Garment Style | Men's Cargo Pants |
Closure Type | Melamine Button, YKK Zipper |
Pockets | 9 |
Description
Men's Cargo Pants, Size 40 In. x 32 In., Battle Brown, Fits Waist Size 40 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- BRADY Wire Markers, Legend L3, Black/White, PK25, WM-L3-PK (WM-L3-PK)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- GFG Sensor, 0.5 Percent LEL, G460 Instruments (1460710)
- 5.11 Stryke Pant, Khaki, 36 34 (74369)
- 5.11 Ripstop TDU Pant, Dark Navy, XL L (74003)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Men's Tactical Pant, Tundra, 38 to 39" (74251)
- 5.11 Men's Taclite Pant, Black, 50, Long (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Workwear