Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 40" x 30", Black
Mfr # 74439
Zoro # G7248267
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7248267
- UPC # 888579088038
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 40 in |
Fits Waist Size | 40 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Closure Type | Melamine Button, YKK Zipper |
Garment Style | Men's Cargo Pants |
Number of Outside Pockets | 9 |
Pockets | 9 |
Description
Men's Cargo Pants, Size 40 In. x 30 In., Black, Fits Waist Size 40 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black/Gray (CWKPK-58-008)
- ONYX Life Jacket, Adult, UNIV, 15.5lb, Foam, Blue (103000-500-004-12)
- NMC Caution Wheels Must Be Chocked Sign, C70AB (C70AB)
- HILLMAN English Black Restroom Plaque 9 in. H X 6 in. W, 3PK (844148)
- 5.11 Mens Cargo Pants, Size 38" x 32", Black (74439)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Stryke Pant, Khaki, 42 30 (74369)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Workwear and Protective Clothing