Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 38" x 30", Charcoal
Mfr # 74439
Zoro # G7253587
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 38 in
- Inseam 30 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7253587
- UPC # 888579089523
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Fits Waist Size | 38 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Charcoal |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Men's Cargo Pants |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 38 In. x 30 In., Charcoal, Fits Waist Size 38 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD 13" Chemical Resistant Gloves, Nitrile, M, 5PK (94446)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- BROTHER TZe Adhesive Laminated Labeling Tape, 1.4" x 26.2 ft, White on Black (TZEM365)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x32 (74273)
- 5.11 Taclite Pro Pants, 38x32, Stone (74273)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- 5.11 Workwear and Protective Clothing