Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 34" x 34", Black
Mfr # 74439
Zoro # G7215665
product price: $57.99
/ea
Not eligible for select promotions
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 34 in
- Inseam 34 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7215665
- UPC # 888579088205
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Cargo Pants, Size 34 In. x 34 In., Black, Fits Waist Size 34 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock Safety inDanger - Do Not Operatein Lockout Tags , Spanish/English Pkg Qty 12, (497AX)
- NASCO Jacket with Hood, Hi-Vis Yellow/Green, XL (103JFYX)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- VF IMAGEWEAR Red Kap® ESD/Anti-Static Operations Coverall, Navy, Polyester/Nylon, Regular, XL (CK44NVRGXL)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- 5.11 Mens, Icon Pant, 34 32, Black (74521-019-34-32)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Stryke Pant, Size 34, Charcoal (74369)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 44x30 (74273)
- KISHIGO L-XL, Orange, Class E, Mesh Pants (3119-L-XL)
- 5.11 Workwear and Protective Clothing