Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 34" x 32", Navy
Mfr # 74439
Zoro # G7252887
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 34 in
- Inseam 32 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7252887
- UPC # 888579089202
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Dark Navy |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 32 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 34 In. x 32 In., Dark Navy, Fits Waist Size 34 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- 3M PROTECTA Vest-Style Harness, XL, Polyester (1161526)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Snap Hooks (FS77330-FR-DL)
- BANNER STAKES Magnetic Belt Barrier, Caution DoNotEnter (MH7003)
- 5.11 Stryke Pants, 32, Tundra (74369)
- 5.11 Stryke Pant, Black, 36 36 (74369)
- 5.11 Mens Cargo Pants, Size 34" x 36", Black (74439)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 6 (64360)
- 5.11 Ripstop TDU Pant, TDU Khaki, S R (74003)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- PIONEER Traffic All Mesh Pant, Green, 4/5XL (V1070760U-4/5XL)
- 5.11 Workwear and Protective Clothing