Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 34" x 30", Brown
Mfr # 74439
Zoro # G7252729
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 34 in
- Inseam 30 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7252729
- UPC # 888579088700
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Fits Waist Size | 34 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Battle Brown |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Garment Style | Men's Cargo Pants |
Pockets | 9 |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Cargo Pants, Size 34 In. x 30 In., Battle Brown, Fits Waist Size 34 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 7" Height, Rigid Plastic, Emergency Gas Shutoff Valve, Landscape (OS-WS-P-710-L-12110)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (2077-M (8))
- CONDOR Nitrile Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (2VLY4)
- VF IMAGEWEAR Short Sleeve Coverall, 44 to 46In., Navy (CP40NV RG L)
- 5.11 Men's Tactical Pant, Khaki, 38 to 39" (74251)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x30 (74273)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Apex Pants, Size 34", Volcanic (74434)
- 5.11 Stryke Pant, Size 34, Battle Brown (74369)
- 5.11 Work Pants and Shorts