Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 32" x 34", Navy
Mfr # 74439
Zoro # G7215629
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Navy
- Material 100% Polyester Ripstop
- Gender Men's
- Fabric Weight 4.7 oz.
- Fits Waist Size 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7215629
- UPC # 888579089295
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Fits Waist Size | 32 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Dark Navy |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Pants |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Cargo Pants, Size 32 In. x 34 In., Dark Navy, Fits Waist Size 32 In., Garment Style Pants, Inseam 34 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Tread Tape, 2"x5 yd., 3" Core, Black (1027475)
- NEVS GHS Label - Reagent Made by Date 1-15/16" x 3" (GHS-0007)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fiberfill/Double Foam/Tricot Lining, XL (0504RBLKXLG)
- SIGNMISSION Dental Office Parking Violators Will Drilled, Green & White Aluminum Sign, 18" x 24", GW-1824-24193 (A-DES-GW-1824-24193)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- 5.11 Men's Tactical Pant, Black, 38 to 39" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- 5.11 Mens Cargo Pants, Size 44" x 32", Khaki (74439)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X32 (101257-041-34-32)
- 5.11 Workwear and Protective Clothing