Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 30" x 30", Charcoal
Mfr # 74439
Zoro # G7215988
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 30 in
- Inseam 30 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7215988
- UPC # 888579089486
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Fits Waist Size | 30 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Charcoal |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 30 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Men's Cargo Pants |
Number of Outside Pockets | 9 |
Closure Type | Melamine Button, YKK Zipper |
Description
Men's Cargo Pants, Size 30 In. x 30 In., Charcoal, Fits Waist Size 30 In., Garment Style Pants, Inseam 30 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Caustic Sign, D403R (D403R)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA20RGS)
- PANDUIT P1cass, Self-Lamlbl, 1" x 4"l, 1"wh (S100X400VAC)
- NORTHSIDE Size 12.5 Men's Steel Toe Work Boot, Charcoal/Orange (322977M987XX125XXX)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- 5.11 Taclite Pro Pants, 34, Storm (74273)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 2 (64360)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- 5.11 Men's Tactical Pant, Black, 32 to 33" (74251)
- 5.11 Defender Flex Jeans, Size 40", DW Indigo (74477)
- CARHARTT Dungaree Work Pants, Black, Size 40x30 In (B11-BLK 40 30)
- 5.11 Work Pants and Shorts