Shop All Work Pants and Shorts
5.11
Mens Cargo Pants, Size 28" x 36", Black
Mfr # 74439
Zoro # G7215498
product price: $55.00
/ea
$55.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 100% Polyester Ripstop
- Gender Men's
- Size 28 in
- Inseam 36 in
- Fabric Weight 4.7 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 5.11
- MFR # 74439
- Zoro # G7215498
- UPC # 888579100297
- Country of Origin Viet Nam
- Category Work Pants and Shorts
Dimensions
Size | 28 in |
Fits Waist Size | 28 in |
Details
Item | Fast-Tac Cargo Pants |
Color | Black |
Material | 100% Polyester Ripstop |
Gender | Men's |
Inseam | 36 in |
Fabric Weight | 4.7 oz. |
Pockets | 9 |
Garment Style | Men's Cargo Pants |
Closure Type | Melamine Button, YKK Zipper |
Number of Outside Pockets | 9 |
Description
Men's Cargo Pants, Size 28 In. x 36 In., Black, Fits Waist Size 28 In., Garment Style Pants, Inseam 36 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- SAS SAFETY COVERALL DISP POLYPROPYLENE LG (SA6843)
- IMPACTO Impacto Turbotoe Molded Pvc Safety Toe Caps W/Steel Toe, X-Lg (12-13) (TT XL)
- BRADY Label, 7in. H x 10in. W, PK5 (121456)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Stryke Pants, 32, Storm (74369)
- 5.11 Stryke Flex-Tac Pants, Size 46", Coyote (74369L)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- 5.11 Ripstop TDU Pant, Black, L R (74003)
- 5.11 Mens Cargo Pants, Size 32" x 30", Black (74439)
- TOUGH DUCK Flex Twill Cargo Short, Navy, 36 (631016)
- 5.11 Workwear